Shop AK SCIENTIFIC
See all product information
Create Account
Biochanin A (25g), CAS 491-80-5
- Mfr # V0303-25g
- Zoro # G623870315
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
491-80-5
Molecular Weight
284.26 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V0303-25g
- Zoro #
- G623870315
- UPC #
- -
- Country of Origin
- China
- Item
- Biochanin A
- CAS Number
- 491-80-5
- Molecular Weight
- 284.26 g/mol
Description
Chemical Formula C16H12O5 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.