Biperiden hydrochloride (500mg), CAS 1235-82-1
- Mfr # W0013-500mg
- Zoro # G223902614
product price:Â
$
2,227.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1235-82-1
Molecular Weight
347.92 g/mol
Chemical Container Size
500 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0013-500mg
- Zoro #
- G223902614
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 mg
Details
- CAS Number
- 1235-82-1
- Molecular Weight
- 347.92 g/mol
- Item
- Biperiden hydrochloride
Description
Chemical Formula C21H29NO.HCl Purity 98% (HPLC), powder Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.