Shop AK SCIENTIFIC
See all product information
Create Account
Bis(2, 4, 6-trichlorophenyl) malonate (100g), CAS 15781-70-1
- Mfr # W3425-100g
- Zoro # G123874097
product price:Â
$
807.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
CAS Number
15781-70-1
Molecular Weight
462.92 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W3425-100g
- Zoro #
- G123874097
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 15781-70-1
- Item
- Bis(2,4,6-trichlorophenyl) malonate
- Molecular Weight
- 462.92 g/mol
Description
Chemical Formula C15H6Cl6O4 Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.