Shop AK SCIENTIFIC
See all product information
Create Account
Bis(2-bromoethyl)amine hydrobromide (10g), CAS 43204-63-3
- Mfr # W6266-10g
- Zoro # G223858201
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
CAS Number
43204-63-3
Molecular Weight
311.84 g/mol
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W6266-10g
- Zoro #
- G223858201
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- Item
- Bis(2-bromoethyl)amine hydrobromide
- CAS Number
- 43204-63-3
- Molecular Weight
- 311.84 g/mol
Description
Chemical Formula C4H10Br3N Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.