Shop AK SCIENTIFIC
See all product information
Create Account
Bis(2-carboxyethyl) isocyanurate (5g), CAS 2904-40-7
- Mfr # 7183AL-5g
- Zoro # G123788127
product price:Â
$
20.95
/ea
Key Features
CAS Number
2904-40-7
Chemical Container Size
5 g
Molecular Weight
273.2 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7183AL-5g
- Zoro #
- G123788127
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 2904-40-7
- Item
- Bis(2-carboxyethyl) isocyanurate
- Molecular Weight
- 273.2 g/mol
Description
Chemical Formula C9H11N3O7 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.