Shop AK SCIENTIFIC
See all product information
Create Account
Bis(2-ethylhexyl) azelate (1g), CAS 103-24-2
- Mfr # 6730AF-1g
- Zoro # G323815319
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
412.65 g/mol
Chemical Container Size
1 g
CAS Number
103-24-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6730AF-1g
- Zoro #
- G323815319
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- Bis(2-ethylhexyl) azelate
- Molecular Weight
- 412.65 g/mol
- CAS Number
- 103-24-2
Description
Chemical Formula C25H48O4 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.