Shop AK SCIENTIFIC
See all product information
Create Account
Bis(2-ethylhexyl) maleate (500g), CAS 142-16-5
- Mfr # 6936AA-500g
- Zoro # G223798514
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
340.5 g/mol
CAS Number
142-16-5
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6936AA-500g
- Zoro #
- G223798514
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 340.5 g/mol
- CAS Number
- 142-16-5
- Item
- Bis(2-ethylhexyl) maleate
Description
Chemical Formula C20H36O4 Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.