Shop AK SCIENTIFIC
See all product information
Create Account
Bis(4-methylphenyl)iodonium hexafluorophosphate (1g), CAS 60565-88-0
- Mfr # P851-1g
- Zoro # G023844947
product price:Â
$
78.59
/ea
Key Features
Molecular Weight
454.13 g/mol
CAS Number
60565-88-0
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P851-1g
- Zoro #
- G023844947
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 454.13 g/mol
- CAS Number
- 60565-88-0
- Item
- Bis(4-methylphenyl)iodonium hexafluorophosphate
Description
Chemical Formula C14H14F6IP Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.