Shop AK SCIENTIFIC
See all product information
Create Account
Bisantrene (25mg), CAS 78186-34-2
- Mfr # K383-25mg
- Zoro # G623872883
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
CAS Number
78186-34-2
Molecular Weight
398.46 g/mol
Chemical Container Size
25 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K383-25mg
- Zoro #
- G623872883
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 78186-34-2
- Item
- Bisantrene
- Molecular Weight
- 398.46 g/mol
Description
Chemical Formula C22H22N8 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.