Bismuth subgallate (25g), CAS 99-26-3
- Mfr # V1743-25g
- Zoro # G823879569
product price:ย
$
35.35
/ea
Key Features
Chemical Container Size
25 g
Molecular Weight
394.09 (anhy) g/mol
CAS Number
99-26-3
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1743-25g
- Zoro #
- G823879569
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Bismuth subgallate
- Molecular Weight
- 394.09 (anhy) g/mol
- CAS Number
- 99-26-3
Description
Chemical Formula C7H5BiO6 ยท xH2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.