Shop AK SCIENTIFIC
See all product information
Create Account
Bismuth(III) iodide anhydrous (25g), CAS 7787-64-6
- Mfr # 5579AF-25g
- Zoro # G623838568
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7787-64-6
Chemical Container Size
25 g
Molecular Weight
589.68 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5579AF-25g
- Zoro #
- G623838568
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 7787-64-6
- Item
- Bismuth(III) iodide anhydrous
- Molecular Weight
- 589.68 g/mol
Description
Chemical Formula BiI3 Purity >98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.