Shop AK SCIENTIFIC
See all product information
Create Account
[Bis(trifluoroacetoxy)iodo]pentafluorobenzene (5g), CAS 14353-88-9
- Mfr # 4259AL-5g
- Zoro # G023800226
product price:Â
$
558.99
/ea
Free Shipping & Returns
Key Features
CAS Number
14353-88-9
Chemical Container Size
5 g
Molecular Weight
519.98 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4259AL-5g
- Zoro #
- G023800226
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 14353-88-9
- Item
- [Bis(trifluoroacetoxy)iodo]pentafluorobenzene
- Molecular Weight
- 519.98 g/mol
Description
Chemical Formula C10F11IO4 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.