Shop AK SCIENTIFIC
See all product information
Create Account
Bis(vinylsulfonyl)propanol (100g), CAS 67006-32-0
- Mfr # O494-100g
- Zoro # G323887682
product price:Â
$
841.99
/ea
Free Shipping & Returns
Key Features
CAS Number
67006-32-0
Chemical Container Size
100 g
Molecular Weight
240.3 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O494-100g
- Zoro #
- G323887682
- UPC #
- -
- Country of Origin
- China
- Item
- Bis(vinylsulfonyl)propanol
- CAS Number
- 67006-32-0
- Molecular Weight
- 240.3 g/mol
Description
Chemical Formula C7H12O5S2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.