Shop AK SCIENTIFIC
See all product information
Create Account
Boc-(2S, 4S)-4-Phenylpyrrolidine-2-carboxylic acid (100mg), CAS 96314-29-3
- Mfr # Z6012-100mg
- Zoro # G523889028
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
291.35 g/mol
Chemical Container Size
100 mg
CAS Number
96314-29-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z6012-100mg
- Zoro #
- G523889028
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mg
Details
- Molecular Weight
- 291.35 g/mol
- CAS Number
- 96314-29-3
- Item
- Boc-(2S,4S)-4-Phenylpyrrolidine-2-carboxylic acid
Description
Chemical Formula C16H21NO4 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.