Shop AK SCIENTIFIC
See all product information
Create Account
Boc-Ala-ONp (25g), CAS 2483-49-0
- Mfr # 6262AH-25g
- Zoro # G023805016
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
310.3 g/mol
Chemical Container Size
25 g
CAS Number
2483-49-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6262AH-25g
- Zoro #
- G023805016
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 310.3 g/mol
- Item
- Boc-Ala-ONp
- CAS Number
- 2483-49-0
Description
Chemical Formula C14H18N2O6 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.