Shop AK SCIENTIFIC
See all product information
Create Account
Boc-Cys(Mob)-OH (5g), CAS 18942-46-6
- Mfr # E304-5g
- Zoro # G023810058
product price:Â
$
37.99
/ea
Key Features
Chemical Container Size
5 g
CAS Number
18942-46-6
Molecular Weight
341.42 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E304-5g
- Zoro #
- G023810058
- UPC #
- -
- Country of Origin
- China
- Item
- Boc-Cys(Mob)-OH
- CAS Number
- 18942-46-6
- Molecular Weight
- 341.42 g/mol
Description
Chemical Formula C16H23NO5S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.