Shop AK SCIENTIFIC
See all product information
Create Account
Boc-D-2, 4-diaminobutyric acid (10g), CAS 80445-78-9
- Mfr # X3170-10g
- Zoro # G523875472
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
218.25 g/mol
Chemical Container Size
10 g
CAS Number
80445-78-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X3170-10g
- Zoro #
- G523875472
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- Molecular Weight
- 218.25 g/mol
- CAS Number
- 80445-78-9
- Item
- Boc-D-2,4-diaminobutyric acid
Description
Chemical Formula C9H18N2O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.