Shop AK SCIENTIFIC
See all product information
Create Account
Boc-D-3-(4-pyridyl)-alanine (100g), CAS 37535-58-3
- Mfr # M074-100g
- Zoro # G723845138
product price:Â
$
1,192.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
CAS Number
37535-58-3
Molecular Weight
266.29 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M074-100g
- Zoro #
- G723845138
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 37535-58-3
- Item
- Boc-D-3-(4-pyridyl)-alanine
- Molecular Weight
- 266.29 g/mol
Description
Chemical Formula C13H18N2O4 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.