Shop AK SCIENTIFIC
See all product information
Create Account
Boc-D-Allo-Ile-OH.DCHA (25g), CAS 55780-92-2
- Mfr # 9977AL-25g
- Zoro # G923867510
product price:Â
$
768.99
/ea
Free Shipping & Returns
Key Features
CAS Number
55780-92-2
Chemical Container Size
25 g
Molecular Weight
412.61 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9977AL-25g
- Zoro #
- G923867510
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 55780-92-2
- Item
- Boc-D-Allo-Ile-OH.DCHA
- Molecular Weight
- 412.61 g/mol
Description
Chemical Formula C23H44N2O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.