Shop AK SCIENTIFIC

Boc-D-Allylglycine (1g), CAS 170899-08-8

  • Mfr # M085-1g
  • Zoro # G023889900

product price: 
$
53.69
/ea

Key Features

Molecular Weight
215.25 g/mol
Chemical Container Size
1 g
CAS Number
170899-08-8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M085-1g
Zoro #
G023889900
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 g

Details

Molecular Weight
215.25 g/mol
Item
Boc-D-Allylglycine
CAS Number
170899-08-8

Description

Chemical Formula C10H17NO4 Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews