Shop AK SCIENTIFIC
See all product information
Create Account
Boc-D-Cys(4-Mbzl)-OH (25g), CAS 61925-78-8
- Mfr # X5770-25g
- Zoro # G123900987
product price:Â
$
1,008.99
/ea
Free Shipping & Returns
Key Features
CAS Number
61925-78-8
Molecular Weight
325.42 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X5770-25g
- Zoro #
- G123900987
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 61925-78-8
- Molecular Weight
- 325.42 g/mol
- Item
- Boc-D-Cys(4-Mbzl)-OH
Description
Chemical Formula C16H23NO4S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.