Shop AK SCIENTIFIC

Boc-D-Glutamic acid 5-benzyl ester (500g), CAS 35793-73-8

  • Mfr # E793-500g
  • Zoro # G523819346

product price: 
$
1,140.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Molecular Weight
337.37 g/mol
CAS Number
35793-73-8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E793-500g
Zoro #
G523819346
UPC #
-
Country of Origin
China
Molecular Weight
337.37 g/mol
CAS Number
35793-73-8
Item
Boc-D-Glutamic acid 5-benzyl ester

Description

Chemical Formula C17H23NO6 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.