Shop AK SCIENTIFIC

Boc-D-Pro-OMe (5g), CAS 73323-65-6

  • Mfr # S965-5g
  • Zoro # G523898341

product price: 
$
20.95
/ea

Key Features

Chemical Container Size
5 g
CAS Number
73323-65-6
Molecular Weight
229.27 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S965-5g
Zoro #
G523898341
UPC #
-
Country of Origin
China
CAS Number
73323-65-6
Item
Boc-D-Pro-OMe
Molecular Weight
229.27 g/mol

Description

Chemical Formula C11H19NO4 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews