Shop AK SCIENTIFIC
See all product information
Create Account
Boc-D-Ser-OBzl (25g), CAS 141527-78-8
- Mfr # 6879AA-25g
- Zoro # G823801027
product price:Â
$
54.99
/ea
Key Features
Chemical Container Size
25 g
CAS Number
141527-78-8
Molecular Weight
295.33 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6879AA-25g
- Zoro #
- G823801027
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 141527-78-8
- Molecular Weight
- 295.33 g/mol
- Item
- Boc-D-Ser-OBzl
Description
Chemical Formula C15H21NO5 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.