Shop AK SCIENTIFIC
See all product information
Create Account
Boc-D-Serine-beta-Lactone (10g), CAS 126330-77-6
- Mfr # X3140-10g
- Zoro # G323888535
product price:Â
$
696.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 g
CAS Number
126330-77-6
Molecular Weight
187.19 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X3140-10g
- Zoro #
- G323888535
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- CAS Number
- 126330-77-6
- Item
- Boc-D-Serine-beta-Lactone
- Molecular Weight
- 187.19 g/mol
Description
Chemical Formula C8H13NO4 Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.