Shop AK SCIENTIFIC
See all product information
Create Account
Boc-D-Tyr-OMe (100g), CAS 76757-90-9
- Mfr # W8347-100g
- Zoro # G723856196
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
CAS Number
76757-90-9
Molecular Weight
295.33 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8347-100g
- Zoro #
- G723856196
- UPC #
- -
- Country of Origin
- China
- Item
- Boc-D-Tyr-OMe
- CAS Number
- 76757-90-9
- Molecular Weight
- 295.33 g/mol
Description
Chemical Formula C15H21NO5 Purity 99% (GC), ee 99% (Chiral SFC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.