Shop AK SCIENTIFIC
See all product information
Create Account
Boc-DL-Tyr(Me)-OH (1g), CAS 141895-35-4
- Mfr # 6918AA-1g
- Zoro # G223816683
product price:Â
$
62.85
/ea
Key Features
Chemical Container Size
1 g
CAS Number
141895-35-4
Molecular Weight
295.33 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6918AA-1g
- Zoro #
- G223816683
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 141895-35-4
- Item
- Boc-DL-Tyr(Me)-OH
- Molecular Weight
- 295.33 g/mol
Description
Chemical Formula C15H21NO5 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.