Shop AK SCIENTIFIC
See all product information
Create Account
Boc-DL-Valine (5g), CAS 54895-12-4
- Mfr # Z4872-5g
- Zoro # G923888171
product price:Â
$
20.95
/ea
Key Features
CAS Number
54895-12-4
Chemical Container Size
5 g
Molecular Weight
217.26 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4872-5g
- Zoro #
- G923888171
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- Boc-DL-Valine
- CAS Number
- 54895-12-4
- Molecular Weight
- 217.26 g/mol
Description
Chemical Formula C10H19NO4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.