Shop AK SCIENTIFIC
See all product information
Create Account
Boc-Glu(OtBu)-OSu (1g), CAS 32886-55-8
- Mfr # V5206-1g
- Zoro # G523857454
product price:Â
$
33.99
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
400.43 g/mol
CAS Number
32886-55-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V5206-1g
- Zoro #
- G523857454
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- Boc-Glu(OtBu)-OSu
- Molecular Weight
- 400.43 g/mol
- CAS Number
- 32886-55-8
Description
Chemical Formula C18H28N2O8 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.