Shop AK SCIENTIFIC
See all product information
Create Account
Boc-L-3-Cyanophenylalanine (250mg), CAS 131980-30-8
- Mfr # M100-250mg
- Zoro # G123869130
product price:Â
$
36.69
/ea
Key Features
CAS Number
131980-30-8
Molecular Weight
290.31 g/mol
Chemical Container Size
250 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M100-250mg
- Zoro #
- G123869130
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 250 mg
Details
- CAS Number
- 131980-30-8
- Molecular Weight
- 290.31 g/mol
- Item
- Boc-L-3-Cyanophenylalanine
Description
Chemical Formula C15H18N2O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.