Shop AK SCIENTIFIC

BOC-L-Alanine benzyl ester (25g), CAS 51814-54-1

  • Mfr # W6666-25g
  • Zoro # G523871047

product price: 
$
85.15
/ea

Key Features

Molecular Weight
279.33 g/mol
CAS Number
51814-54-1
Chemical Container Size
25 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W6666-25g
Zoro #
G523871047
UPC #
-
Country of Origin
China
Molecular Weight
279.33 g/mol
Item
BOC-L-Alanine benzyl ester
CAS Number
51814-54-1

Description

Chemical Formula C15H21NO4 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.