Shop AK SCIENTIFIC
See all product information
Create Account
Boc-L-beta-homoproline (25g), CAS 56502-01-3
- Mfr # V1006-25g
- Zoro # G823908863
product price:Â
$
1,059.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
229.27 g/mol
Chemical Container Size
25 g
CAS Number
56502-01-03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1006-25g
- Zoro #
- G823908863
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 229.27 g/mol
- Item
- Boc-L-beta-homoproline
- CAS Number
- 56502-01-03
Description
Chemical Formula C11H19NO4 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.