Shop AK SCIENTIFIC
See all product information
Create Account
Boc-L-meta-Tyrosine (5g), CAS 90819-30-0
- Mfr # V8946-5g
- Zoro # G223855217
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
CAS Number
90819-30-0
Molecular Weight
281.31 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V8946-5g
- Zoro #
- G223855217
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 90819-30-0
- Molecular Weight
- 281.31 g/mol
- Item
- Boc-L-meta-Tyrosine
Description
Chemical Formula C14H19NO5 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.