Shop AK SCIENTIFIC

Boc-L-Tyr(Me)-OMe (1g), CAS 94790-24-6

  • Mfr # 4418AH-1g
  • Zoro # G623836359

product price: 
$
81.19
/ea

Key Features

CAS Number
94790-24-6
Chemical Container Size
1 g
Molecular Weight
309.36 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4418AH-1g
Zoro #
G623836359
UPC #
-
Country of Origin
China
Item
Boc-L-Tyr(Me)-OMe
CAS Number
94790-24-6
Molecular Weight
309.36 g/mol

Description

Chemical Formula C16H23NO5 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews