Shop AK SCIENTIFIC
See all product information
Create Account
Bromoacetic acid (25g), CAS 79-08-3
- Mfr # S664-25g
- Zoro # G923889437
product price:Â
$
35.35
/ea
Key Features
CAS Number
8/3/1979
Molecular Weight
138.95 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S664-25g
- Zoro #
- G923889437
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 8/3/1979
- Item
- Bromoacetic acid
- Molecular Weight
- 138.95 g/mol
Description
Chemical Formula C2H3BrO2 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.