Shop AK SCIENTIFIC
See all product information
Create Account
Bromocriptine methanesulfonate (50mg), CAS 22260-51-1
- Mfr # E427-50mg
- Zoro # G123828960
product price:Â
$
65.49
/ea
Key Features
Chemical Container Size
50 mg
CAS Number
22260-51-1
Molecular Weight
750.7 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E427-50mg
- Zoro #
- G123828960
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 50 mg
Details
- CAS Number
- 22260-51-1
- Item
- Bromocriptine methanesulfonate
- Molecular Weight
- 750.7 g/mol
Description
Chemical Formula C32H40BrN5O5.CH3SO3H Purity 98% (HPLC), powder Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.