Brucine hydrochloride monohydrate (100mg), CAS 5786-96-9
- Mfr # 6667AF-100mg
- Zoro # G223797463
product price:Â
$
52.39
/ea
Key Features
CAS Number
5786-96-9
Chemical Container Size
100 mg
Molecular Weight
448.94 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6667AF-100mg
- Zoro #
- G223797463
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mg
Details
- CAS Number
- 5786-96-9
- Molecular Weight
- 448.94 g/mol
- Item
- Brucine hydrochloride monohydrate
Description
Chemical Formula C23H26N2O4.HCl.H2O Purity 98% (T) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.