Shop AK SCIENTIFIC

But-1-ene-4-boronic acid pinacol ester (100g), CAS 331958-92-0

  • Mfr # X0719-100g
  • Zoro # G023834375

product price: 
$
1,539.99
/ea
Free Shipping & Returns

Key Features

CAS Number
331958-92-0
Molecular Weight
182.07 g/mol
Chemical Container Size
100 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X0719-100g
Zoro #
G023834375
UPC #
-
Country of Origin
China
Item
But-1-ene-4-boronic acid pinacol ester
CAS Number
331958-92-0
Molecular Weight
182.07 g/mol

Description

Chemical Formula C10H19BO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews