Shop AK SCIENTIFIC
See all product information
Create Account
Butyl 2-ethylhexanoate (25g), CAS 68443-63-0
- Mfr # 7294AL-25g
- Zoro # G523803239
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
68443-63-0
Molecular Weight
200.32 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7294AL-25g
- Zoro #
- G523803239
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Butyl 2-ethylhexanoate
- CAS Number
- 68443-63-0
- Molecular Weight
- 200.32 g/mol
Description
Chemical Formula C12H24O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.