Shop AK SCIENTIFIC
See all product information
Create Account
Bz-L-His-OMe (1g), CAS 3005-62-7
- Mfr # 6485AH-1g
- Zoro # G323795352
product price:Â
$
49.79
/ea
Key Features
Molecular Weight
273.29 g/mol
Chemical Container Size
1 g
CAS Number
3005-62-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6485AH-1g
- Zoro #
- G323795352
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 273.29 g/mol
- CAS Number
- 3005-62-7
- Item
- Bz-L-His-OMe
Description
Chemical Formula C14H15N3O3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.