Shop AK SCIENTIFIC
See all product information
Create Account
Calcium acetate hydrate, ACS reagent (100g), CAS 114460-21-8
- Mfr # 7186AF-100g
- Zoro # G523873249
product price:Â
$
37.99
/ea
Key Features
Molecular Weight
176.18 g/mol
CAS Number
114460-21-8
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7186AF-100g
- Zoro #
- G523873249
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Calcium acetate hydrate, ACS reagent
- Molecular Weight
- 176.18 g/mol
- CAS Number
- 114460-21-8
Description
Chemical Formula C4H6CaO4.H2O Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.