Shop AK SCIENTIFIC
See all product information
Create Account
Calcium nitrite solution (100mL), CAS 13780-06-8
- Mfr # S472-100mL
- Zoro # G923893915
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
CAS Number
13780-06-08
Chemical Container Size
100 mL
Molecular Weight
132.09 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S472-100mL
- Zoro #
- G923893915
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Calcium nitrite solution
- CAS Number
- 13780-06-08
- Molecular Weight
- 132.09 g/mol
Description
Chemical Formula CaN2O4 Purity 30 wt. % in H2O Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.