Shop AK SCIENTIFIC
See all product information
Create Account
Carboxymethyl chitosan (25g), CAS 83512-85-0
- Mfr # Q763-25g
- Zoro # G323920020
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
83512-85-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q763-25g
- Zoro #
- G323920020
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Carboxymethyl chitosan
- CAS Number
- 83512-85-0
Description
Purity Deacetylation degree 90% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.