Shop AK SCIENTIFIC
See all product information
Create Account
(Chloromethyl)triethoxysilane (5g), CAS 15267-95-5
- Mfr # B809-5g
- Zoro # G623813008
product price:Â
$
27.49
/ea
Key Features
Molecular Weight
212.75 g/mol
CAS Number
15267-95-5
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B809-5g
- Zoro #
- G623813008
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 212.75 g/mol
- CAS Number
- 15267-95-5
- Item
- (Chloromethyl)triethoxysilane
Description
Chemical Formula C7H17ClO3Si Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.