Cilastatin sodium (10mg), CAS 81129-83-1
- Mfr # I422-10mg
- Zoro # G123844670
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
380.43 g/mol
Chemical Container Size
10 mg
CAS Number
81129-83-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I422-10mg
- Zoro #
- G123844670
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 380.43 g/mol
- Item
- Cilastatin sodium
- CAS Number
- 81129-83-1
Dimensions
- Chemical Container Size
- 10 mg
Description
Chemical Formula C16H25N2NaO5S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.