Shop AK SCIENTIFIC
See all product information
Create Account
cis-3, 5-Dimethyl-piperazine-1-carboxylic acid tert-butyl ester (5g), CAS 129779-30-2
- Mfr # B098-5g
- Zoro # G323868384
product price:Â
$
85.15
/ea
Key Features
CAS Number
129779-30-2
Chemical Container Size
5 g
Molecular Weight
214.3 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B098-5g
- Zoro #
- G323868384
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 129779-30-2
- Item
- cis-3,5-Dimethyl-piperazine-1-carboxylic acid tert-butyl ester
- Molecular Weight
- 214.3 g/mol
Description
Chemical Formula C11H22N2O2 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.