Shop AK SCIENTIFIC
See all product information
Create Account
Copper(II) carbonate (5g), CAS 1184-64-1
- Mfr # 8464AF-5g
- Zoro # G623793935
product price:Â
$
47.15
/ea
Key Features
Chemical Container Size
5 g
CAS Number
1184-64-1
Molecular Weight
123.55 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8464AF-5g
- Zoro #
- G623793935
- UPC #
- -
- Country of Origin
- China
- Item
- Copper(II) carbonate
- CAS Number
- 1184-64-1
- Molecular Weight
- 123.55 g/mol
Description
Chemical Formula CO3.Cu Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.