Shop AK SCIENTIFIC
See all product information
Create Account
Coumaphos (1g), CAS 56-72-4
- Mfr # S256-1g
- Zoro # G223851790
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
Molecular Weight
362.77 g/mol
CAS Number
56-72-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S256-1g
- Zoro #
- G223851790
- UPC #
- -
- Country of Origin
- China
- Item
- Coumaphos
- Molecular Weight
- 362.77 g/mol
- CAS Number
- 56-72-4
Description
Chemical Formula C14H16ClO5PS Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.