Shop AK SCIENTIFIC
See all product information
Create Account
(Cyanomethyl)triphenylphosphonium chloride (5g), CAS 4336-70-3
- Mfr # 5990AB-5g
- Zoro # G023813714
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
5 g
CAS Number
4336-70-3
Molecular Weight
337.78 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5990AB-5g
- Zoro #
- G023813714
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- (Cyanomethyl)triphenylphosphonium chloride
- CAS Number
- 4336-70-3
- Molecular Weight
- 337.78 g/mol
Description
Chemical Formula C20H17ClNP Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.