Shop AK SCIENTIFIC
See all product information
Create Account
Cyclohexyl Methacrylate, stabilized with MEHQ (100g), CAS 101-43-9
- Mfr # Y1451-100g
- Zoro # G423864484
product price:Â
$
37.99
/ea
Key Features
Chemical Container Size
100 g
CAS Number
101-43-9
Molecular Weight
168.23 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y1451-100g
- Zoro #
- G423864484
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 101-43-9
- Item
- Cyclohexyl Methacrylate, stabilized with MEHQ
- Molecular Weight
- 168.23 g/mol
Description
Chemical Formula C10H16O2 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.